Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126661

MPN #: 35-812-A

iGAGING Absolute Digital Readout w/ Remote Reading & 12" Travel Range, Black

Product Description
iGAGING's absolute origin DRO uses high accuracy absolute memory technology. It keeps track of its origin position once set. Whenever the DRO is turned on, the easy-view super large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. High quality surface finish for extra smooth slider movement.

Features:
  • iGAGING absolute measuring technology. The DRO will remember the origin you set and recognize it every time the unit is powered on
  • Super speed measurement - high accuracy
  • Memorize origin zero
  • Rule made of hardened stainless steel to promote high accuracy and repeatability
  • Stackable readout panels for any number of panels for multiple axis
  • Super large LCD
  • Display inch/metric/fractions
  • Preset function
  • Range (travel): 0-12"/0-300mm
  • Accuracy: 0.0015"
  • Resolution: 0.0005"/0.01mm
  • Total beam length: 16.5"
  • Displays are equipped with magnets to allow easy attachment to steel surfaces
  • Remote cable length: 76"
  • Includes an articulating arm that allows stacking of multiple displays for any number of axis
  • Includes 2 different types of mounting brackets for flexibility of installation
  • Includes 2 sets of batteries


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16 in
Width1-13/16 in
Height20 in
Cord Length76

Product Details

MaterialStainless Steel
Package IncludesArticulating Arm, Mounting Brackets
FeaturesPreset Function
ColorBlack
Manufacturers Part Number35-812-A
Accuracy0.0015 °F
BrandiGAGING