- IP54 protective rating: Moisture and dust resistance
- Absolute encoding technology
- Memorize absolute origin zero
- Ultra-Response measure speed
- Large clear view LCD display
- Inch/Metric/Fractional conversion at any position
- Indicator bar for travel included
- Single stainless steel beams
- Data cable to connect indicators to height gauge included
- Carbide tipped scriber
- USB data output port
- Auto shut-off after 5 minutes
- Battery 3V CR2032 included/AC Power
- Supplied in molded protective shop case
iGAGING® Twin Beam Digital Height Gauge, USB Data, 0 - 24" Range 0.0015" Accuracy
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$595.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-3/8 in |
| Width | 10-13/16 in |
| Height | 31-3/8 in |
Product Details
| Type | Height Gauge |
| Package Includes | Plastic Case |
| Color | Silver |
| Manufacturers Part Number | 35-754-H24 |
| Accuracy | 0.0015 °F |
| Brand | iGAGING |