- iP54 protective rating: Moisture and dust resistance
- Resolution: 0.00005"/0.001 mm
- Accuracy: 0.00016"/0.004 mm
- Repeatability: 0.00005"/0.001 mm
- Absolute encoding technology Memorize absolute origin zero
- Inch/Metric conversion
- High contract LCD display
- 330° display rotation
- Preset and tolerance function
- Ceramic contact point
- Battery: 3V CR2032 included
- SPC/USB data output
- Data Output Port, 1", 2", 3", 4", 5", 6" Extension Rods
- Ball
- Flat Point
- Spline Anvils
iGAGING® IP54 Digital Depth Gauge, 4" SS Base, Aluminum Case , 0 - 22" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 |
| Max Measurement | 22 |
| Resolution/Graduation | 5e-05 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Depth Gage |
| Case | Yes |
| Measuring Face Material | Ceramic |
| Color | Black |
| Accuracy | 1.6e-05 °F |
| Data Output | Yes |
| Style | Digital LCD Display |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Digital Counter | Yes |
| Anvil Shape | Ball, Point, Flat |
| Description | Digital Depth Gauge |
| IP Rating | IP54 |
| Manufacturers Part Number | 400-D70 |
| Thimble Type | Spring Load |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |