- Absolute encoding
- Origin setting
- Preset value
- Comes with IP65 rating
- Measures in inch/mm
- Remote readout LCD display 48" cable
- Data output port
- Carbide contact tip
- AC power port
iGAGING Absolute Origin Indicator w/ Remote Readout & 0.0005" Accuracy
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 9 in |
| Cord Length | 48 |
Product Details
| Color | Black |
| Manufacturers Part Number | 35-999-12 |
| Accuracy | 0.0005 °F |
| Brand | iGAGING |