Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126654

MPN #: 400-060

iGAGING Double Range Test Indicator, 0.06"/0.0005", 3 Contact Points

Product Description
iGAGING® Premium Extended Range Test Indicator

Features:
  • Range: 0.060"
  • Graduation: 0.0005"
  • Reading: 0-15-0
  • Face dia.: 1 1/2"
  • Satin chrome fi nish
  • Universal positioning contact
  • 2-side standard dovetail mount
  • Jeweled movement
  • Meet or exceed Federal specifi cations
  • 3/8" & 5/32" dovetail stems included
  • Contact point: 0.080" dia x 1/2" length
  • Supplied in protective case.


PRICE
$92.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width1-3/4
Height5

Product Details

Manufacturers Part Number400-060
BrandiGAGING