- Absolute encoding technology
- Data output port (USB/SPC kit optional)
- ISO 9001 certified manufacture
- IP54: water drop and dust resistance
- Inside and outside measures
- Premium quality by iGAGING
- Always memorize origin zero
- Meets DIN standard 862
- Quick measure at unlimited measuring speed
- Hardened stainless steel
- Precision lapping finish
- Battery 3V CR2032
- Limited warranty of 2 years
iGAGING Digital Caliper, IP54 w/ 40" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 3 |
| Height | 49 |
Product Details
| Type | Caliper |
| Color | Silver |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.001 in |
| Material | Stainless Steel |
| IP Rating | IP54 |
| Manufacturers Part Number | 100-700-90 |
| Brand | iGAGING |