- Smart wireless connection: connectable top most Bluetooth enabled devices like a smartphone, tablet, notebook, or desktop computer. Press the data button to output measure data to most writeable apps or programs
- Absolute encoding
- Origin setting
- IP54
- Inch/ mm/ fractional
- X-large LCD display
iGAGING Digital Caliper, IP54 w/ 6" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 1-1/2 |
| Height | 10 |
Product Details
| Type | Caliper |
| Color | Silver |
| Data Output | Yes |
| Power Source | Battery |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | Yes |
| Material | Stainless Steel |
| Features | Smart Wireless Connection |
| Manufacturers Part Number | 100-700-B06 |
| Brand | iGAGING |