Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126742

MPN #: 100-344-6

iGAGING Digital Caliper w/Fastener Reading Function, Stainless Steel, IP54, 0-6", Accuracy 0.001"

Product Description
iGAGING® DIGITAL CALIPER WITH FASTENER READING FUNCTION

Features:
  • IP54 Water and Dust resistant
  • Range: 0-6"/0-150mm.
  • Resolution: 0.0005"/0.01mm/128th/32nd. Accuracy: 0.001"
  • Exclusive function: reads in standard bolts and nuts size in both English and Metric units
  • Max Measuring Speed: 3 m/sec (Super fast)
  • Hardened Staineless Steel Slide and Frame
  • Super Large Easy to Read LCD Display
  • Battery: CR2032 (1)
  • Supplied with fitted case


PRICE
$67.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4
Width1-1/4
Height10

Product Details

Power SourceBattery
TypeCaliper
Fraction OptionYes
Manufacturers Part Number100-344-6
BrandiGAGING