Features:
- Projects bright crossing horizontal and vertical lines for various leveling and layout applications
- Maintains full brightness for visibility and extends range
Weights & Dimensions
| Weight | 4 lbs |
| Max Measurement | 165 ft |
Product Details
| Battery Type | AA |
| Type | 9-1/4 |
| Power Supply | 3 AA Batteries |
| Accuracy | ± 1/8" at 30 ft. °F |
| Batteries Included | Yes |
| Leveling Type | Self |
| Style | Self Leveling |
| Laser Color Family | Red |
| Number of Batteries | 3 |
| Accuracy (+/-) | +/- 1/8 in |
| Description | Self-Leveling Cross Line Laser |
| IP Rating | IP54 |
| Manufacturers Part Number | DW088K |
| Brand | DeWalt |