Features:
- Automatic LCD backlight
- Automatic digit inversion for overhead measurements
- Angle display in degrees
- Working range of angle measurement 4 x 90°
- Magnetic base
- 1 "AAA" alkaline battery
- Instruction manual
- Soft-sided pouch
Weights & Dimensions
| Length | 2-3/8 |
| Width | 1-1/8 in |
Product Details
| Material | Aluminum |
| Description | Magnetic 2-Button Digital Angle Locator |
| Manufacturers Part Number | 1886-0000 |
| Accuracy | (+/-) 0.1°, (+/-) 0.2° °F |
| Brand | Johnson Level & Tool |