- EZ to read X-large LCD display
- SPC data output port
- Cert of inspection
- Premium quality by iGAGING
- Crisp click sound for ratchet stop
- IP54 water and dust resistance
- ISO 9001 certified manufacture
- Data output button for EZ control
- Anodized aluminum thimble for long lasting performance
- Carbide measuring surface
iGAGING Digital Micrometer w/ Alloy Gold Anodized Friction Thimble, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$869.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 7 |
| Height | 13-3/4 |
| Range | 0-6 |
Product Details
| Style | Digital LCD Display |
| Type | Digital Micrometer |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Digital Micrometer w/ Alloy Gold Anodized Friction Thimble |
| Manufacturers Part Number | 35-054-U66 |
| Accuracy | (+/-).00015 IN °F |
| Brand | iGAGING |