Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126728

MPN #: 35-054-U01

iGAGING 35-054-U01 Large Display Digital Micrometer, IP54, Range 0-1"/25mm, Bluetooth Capable

Product Description
iGAGING® IP54 LARGE DISPLAY DIGITAL MICROMETER

Features:
  • IP54 protective rating: Moisture and dust resistance
  • Range: 0-1"/25mm Accuracy: 0.00015"/0.003mm
  • X-Large LCD display
  • Criterion A for ESD
  • Inch/Metric conversion
  • Resolution:0.00005"/0.001 mm
  • Absolute/Incremental setting
  • DATA output button for easy operation (Data output kit needed)
  • All metal ratchet stop
  • SPC/USB data output
  • Battery: 3V CR2032 included
  • Supplied in protective case


PRICE
$84.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4
Width1-1/2
Height7-1/2
Range0-1

Product Details

StyleDigital LCD Display
TypeDigital Micrometer
DescriptionLarge Display Digital Micrometer, IP54, Bluetooth Capable
Manufacturers Part Number35-054-U01
Accuracy.00015 IN °F
BrandiGAGING