Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778879

MPN #: 4157012

Mahr Micromar 40 Ewr Digital Micrometer with Data Output, 1" - 2" Range

Product Description
The Mahr Micromar 40 EWR (4157012) extends precision measurement to 1-2"/25-50mm with 0.001mm/0.00005" resolution and 2μm accuracy. IP65 protection resists dust and coolant exposure. MarConnect bidirectional interface with USB and Digimatic enables seamless data transfer. High-contrast display with reference system and tolerance indicators. Carbide-tipped spindle and anvil provide wear resistance. Quick drive with ratchet ensures consistent measuring force. Includes setting standard, battery, test certificate, and case.

Features:
  • Avoiding workpiece damage: The non-rotating spindle has a touching touch, which prevents scratch marks on sensitive and finely machined surfaces
  • Ideal for measuring thin metal foils without twisting and bending them
  • Thread flank measurement by using thread wires: Both wire holders always remain in the engaged position with the non-rotating spindle
  • Ratchet is integrated in the thimble
  • Sliding spindle


PRICE
$499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement1 in
Max Measurement2 in
Resolution/Graduation5e-05 in
Range1 - 2 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy2 µm °F
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat
IP RatingIP65
Manufacturers Part Number4157012
Thimble TypeRatchet
BrandMahr