Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778947

MPN #: 4157141

Mahr Micromar 40 Ewri-S Digital Blade Micrometer For Grooves & Recesses, 0" - 1" Range

Product Description
The Mahr Micromar 40 EWRi-S (4157141) features non-rotating blade anvils for measuring narrow grooves, slots, and recesses. Range of 0-1"/25mm with 0.001mm/0.00005" resolution. IP65 protection for production environments. Integrated wireless transmission eliminates cables for SPC data collection. High-contrast display with reference system. Quick drive sliding spindle for rapid positioning without workpiece damage. DIN 863-3 compliant. Ideal for keyway and O-ring groove measurement. Includes test certificate and case.

Features:
  • With blade-type measuring surfaces
  • Stainless spindle is hardened throughout and ground
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated


PRICE
$1,429.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement1 in
Resolution/Graduation5e-05 in
Range0 - 1 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy4 µm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeBlade
IP RatingIP65
Manufacturers Part Number4157141
Thimble TypeRatchet
BrandMahr