Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3168682

MPN #: V800SHC

Bevco® Lexington ESD Task Chair, Nylon Base, Medium Back, 17 - 22"H Seat, Navy Blue

Product Description
This reliable chair was built to meet the demands of daily use for environments that require some level of static discharge control but do not need to meet ANSI/ESD 12.1 - 2019 specifications. Static dissipative with a resistance of 105-109 ohms when measured from seat/back to grounding chain only. Fully-adjustable contoured back has a bumper guard on the edges to protect the upholstery. A waterfall seat aids lower body circulation promoting overall wellness. The chair features a sturdy 25" diameter black nylon base with a brass drag chain. Lexington - E, Upholstered ESD Navy Chair w/Contoured Backrest, Hard Floor Casters, Fabric - Navy Blue, Seat Height Range 17" - 22"

Features:
  • Fully adjustable contoured back with a bumper guard on the edges of seat and back to provide added protection to the upholstery
  • Upholstered fabric that meets CAL 117 standards; ESD models are manufactured with carbon fibers woven throughout the ESD fabric
  • Easy-to-use pneumatic height adjustment that allows for stress-free seat height changes
  • A waterfall seat aids lower body circulation promoting overall wellness
  • A sturdy five-legged black nylon base; ESD models add a brass drag chain
  • A high-performance, adjustable 18" diameter footring is standard on mid and tall height models
  • Seat Dimension: 18" W x 18" D x 2-3/4" Thick
  • Back Dimension: 16" W x 15" H x 2" Thick


PRICE
$325.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight26 lbs
Seat Width18 in
Seat Depth18 in
Seat Height22 in
Min Seat Height17 in
Max Seat Height22 in
Base5-Star
Back Width16 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNon-Tilt
Arm TypeArmless
Manufacturers Part NumberV800SHC
BrandBevco
TypeESD Chair
ColorBlue
SeriesLexington
Accessory TypeChair
CastersYes
Country of OriginUSA
Seat Color FamilyNavy
Package Quantity1
DescriptionESD Task Chair with Contoured Backrest
Frame MaterialBlack Nylon
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI/BIFMA; GreenGuard Gold