Breathable, four-way stretch, mesh mid-back design lets the air, and the comfort, flow freely. Customizable comfort features help you to tailor your chair to perfectly fit your desires. An advanced synchro-tilt control mechanism, the best HON® has to offer, allows you to set Ignition® 2.0 chairs to recline just the way you want them to. Height- and width-adjustable arms make it easy to find the most relaxing position while allowing you to keep the arms out of your way. Ignition® 2.0 4-Way Stretch Mid-Back Mesh Task Chairs are also designed for easy assembly.
HON® Ignition 2.0 4-Way Stretch Task Chair, Black Adj Lumbar Support, 17" - 21"H Seat, Carolina
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28-1/2 in |
| Height | 43-3/4 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 17 - 21 in |
| Min Seat Height | 17 in |
| Max Seat Height | 21 in |
| Base | 5-Star Base |
| Min Back Height | 29 in |
| Max Back Height | 29 in |
| Back Width | 19 in |
| Back Height | 29 in |
Product Details
| Assembly Required | Yes |
| Back Color Family | Gray/Black |
| Frame Color Family | Black |
| Tilt Type | Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | HONI2MM2AFH21BT |
| Brand | HON |
| Type | Office Chair |
| Color | Blue |
| Series | Ignition 2.0 |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Carolina |
| Base Color Family | Black |
| Package Quantity | 1 |
| Description | 4-Way Stretch Mesh Back Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards, ISTA Standards |
| CAL 117 Certified | No |