Security Buttons & Keypads

Security Buttons & Keypads
| Compare | Image | Brand | Length | Width | Height | Weight | Description | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Speco Technologies | 4-7/8 in | 3-3/8 in | 2-3/16 in | 0.7 | Proximity Reader & Keypad | WBB2795196 | See price in cart |

Proximity Cards/Key Ring Tags
Related Products
Features: 360° View from 4 cameras Each camera can manually pan and tilt Quad-view – Provides 4 separate views with one channel 8MP – Max resolution stream @ 30fps Power via PoE+ (IEEE 802.3at) or 24VAC (adapter included) Smart IR with radius range up to 82FT (depending on scene reflection) Micro SD card slot up to 256GB (card not included) ONVIF Profile G,S Compliant IP66 weather resistance IK10 vandal resistance People and vehicle detection CLTP1 Ceiling Mount Included 5 year warranty
Global Hotel Safe Electronic Lock w/Card Slot 18"W x 15"D x 9"H Keyed Differently, Off White The hotel, dorm and patient safes are specially designed for personal in room use. The safe is made of steel for long lasting durability. Pry resistant recessed door for anti-theft protection. Concealed hinges prevents door removal and ensures a lifetime of smooth operation. Interior space with removable carpet to protect your laptop and valuable belongings. Features advanced battery-operated electronic card-swipe lock. Accepts almost any card with a magnetic strip. Operate the safe using the ...
Features: Captures up to 8MP @ 20fps H.265/H.264/MJPEG compression supported Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) IR range: up to 100' (depending on scene reflection) True WDR Micro SD card slot up to 256GB (card not included) People & vehicle detection, line crossing, region intrusion and video blurring detection Conformant with ONVIF Profile G/S/T IP67 Weather Resistance 5 year warranty
Features: Captures up to 8MP @ 30fps Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) IR range: up to 98' (depending on scene reflection) True WDR operation Micro SD card slot up to 256GB (card not included) Line crossing, region intrusion, and video blurring detection Face Detection and Capture Face/Vehicle detection and counting Built-in microphone Conformant with ONVIF G/S/T IP67 Weather Resistance IK10 Vandal Resistance Junction box included 5 year warranty NDAA Compliant
Features: Supports up to 4MP @ 30fps Built-in standard PoE (IEEE 802.3af) H.265/H.264/MJPEG compression supported True Day/Night operation (IR cut filter) Adaptive IR LEDs reduce IR saturation IR range: Up to 98FT (depending on scene reflection) Micro SD slot up to 256GB (card not included) True WDR (wide dynamic range) operation IK10 compliant, vandal resistant IP67 compliant, weather resistant Junction box included (works with NPT/BSP specifications) Conformant with ONVIF Profile G/S/T 5 year warranty NDAA Compliant UL listed