- 360° View from 4 cameras
- Each camera can manually pan and tilt
- Quad-view – Provides 4 separate views with one channel
- 8MP – Max resolution stream @ 30fps
- Power via PoE+ (IEEE 802.3at) or 24VAC (adapter included)
- Smart IR with radius range up to 82FT (depending on scene reflection)
- Micro SD card slot up to 256GB (card not included)
- ONVIF Profile G,S Compliant
- IP66 weather resistance
- IK10 vandal resistance
- People and vehicle detection
- CLTP1 Ceiling Mount Included
- 5 year warranty
Speco® 8MP Quad-View IP Camera with Ceiling Mount, 4 x 4.0mm Fixed Lens, White Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-11/16 in |
| Width | 10-11/16 in |
| Height | 7 in |
| Weight | 7 lbs |
| Dimensions | 10-11/16 x 10-11/16 x 7 in |
Product Details
| Type | Quad-View Camera |
| Lens | 4 x 4.0mm Fixed Lens |
| Color | White |
| Pick Up Device | 1/2.8" 8MP CMOS |
| Operating Temperature | -22°F - 140°F |
| Resolution | 3840 x 2160P |
| Mounting Location | Ceiling |
| Description | 360° Quad-View IP Camera with Advanced Analytics |
| Manufacturers Part Number | O84S |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NDAA, FCC, IK10 |