- Captures up to 8MP @ 20fps
- H.265/H.264/MJPEG compression supported
- Built-in standard PoE (IEEE 802.3af)
- True Day/Night operation (IR cut filter)
- IR range: up to 100' (depending on scene reflection)
- True WDR
- Micro SD card slot up to 256GB (card not included)
- People & vehicle detection, line crossing, region intrusion and video blurring detection
- Conformant with ONVIF Profile G/S/T
- IP67 Weather Resistance
- 5 year warranty
Speco® 8MP H.265 IP Bullet Camera with IR, 2.8mm Fixed Lens, White Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-9/16 in |
| Width | 2-15/16 in |
| Height | 2-15/16 in |
| Weight | 0.9 lbs |
| Dimensions | 6-9/16 x 2-15/16 x 2-15/16 in |
Product Details
| Type | Bullet Camera |
| Lens | 2.8mm Fixed Lens |
| Color | White |
| Pick Up Device | 1/2.8" 8MP CMOS |
| Operating Temperature | -40°F - 140°F |
| Resolution | 3840 x 2160p |
| Mounting Location | Wall Or Ceiling |
| Description | IP Bullet Camera with Line Crossing & Intrusion Detection |
| Manufacturers Part Number | O8VB3 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NDAA, FCC |