Tork® Image Design Matic Hand Towel Roll Dispenser, Intuition Sensor, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Tork Matic Image Design Dispensers with Intuition Sensor create an elevated impression. The products of the Tork "Image Design" line truly impress with their sophisticated style. The slightly brushed stainless steel casing is fingerprint-proof, therefore it always looks impeccably clean. This timeless electronic paper towel dispenser makes a significant contribution to ensuring that your washroom is always hygienic and representative of the quality of your business.
For Use With:
Tork® H1 Matic® Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095
For Use With:
Tork® H1 Matic® Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095
PRICE
$319.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-4/7 in |
| Depth | 8 in |
| Height | 14-2/3 in |
Product Details
| Type | Automatic |
| Color | Stainless Steel |
| For Use With | Tork H1 Matic Hand Towel Rolls |
| Paper Type | Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | One Roll and Stub Roll |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 461202 |
| Brand | Tork |