Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179850

MPN #: 5510282

Tork® Elevation Matic Hand Towel Dispenser, 13-3/16"W x 8-1/8"D x 14-5/8"H, Black

Product Description
The Tork® Elevation® Matic Paper Towel Dispenser improves hygiene, reduces waste and helps save money with hands-free, controlled-consumption dispensing. Just one less thing to worry about. One-towel-at-a-time dispensing reduces usage and waste, while saving money by controlling consumption. This high-capacity dispenser is ideal for busy washrooms. Mechanical hands-free dispensing produces a towel smoothly every time. No batteries needed; powered by your patrons. Contemporary design ensures easy and intuitive maintenance and easy to read level indicator makes refilling paper rolls quick and easy.

Features:
  • Reliable and durable - hands-free dispensing to provide sheets smoothly every time
  • For Roll Size: 7-1/4" Diameter
  • For Use With: Tork® H1 Matic Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095
  • Guarantee: Yes, Against Manufacturer's Defects
  • Compliance Standards: ADA Compliant


PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/16 in
Depth8-1/8 in
Height14-5/8 in

Product Details

TypeManual
ColorBlack
Paper TypeRoll
StylePull
Mounting LocationSurface Wall Mount
CapacityOne 7-1/4" Roll
MaterialPlastic
DescriptionHand Towel Roll Dispenser
Package Quantity1
Manufacturers Part Number5510282
BrandTork