x

Take 15% off your entire order!

Offer applied at checkout

iMix® Beverage Dispenser w/ 3 Hoppers, Cappuccino, S/S

iMix® Beverage Dispenser w/ 3 Hoppers, Cappuccino, S/S

Item #: WBB375886

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,010.00

$335.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

iMIX® Hot Beverage System System with 3 Hoppers iMIX-3 - 36900.0001

  • Capacity: three, 8-pound (3.6 kg) hoppers
  • Large, lighted front graphics for merchandising.
  • 4.4-gallon hot water tank to meet peak serving times.
  • Cup clearance at 7.25" (18.4 cm) to accommodate popular cup sizes (adjustable to 8.12" (20.6 cm)).
  • Key service components easily accessible through front and top.
  • High speed, heavy-duty whipper for complete product mixing.
  • Front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service.
  • Key lock on the door prevents tampering.
  • Contemporary styling for striking visual statement.
  • Low product detection system alerts audibly and with message on display when hoppers are low.
  • New digital technology adds night mode to prevent pilferage.
  • Alphanumeric display communicates advertising messages, machine status and technical support contact information.
  • Spring-loaded, all metal auger drive system for easy hopper installation.
  • Machine can be ordered with left or right-hinged doors to support side by side placement.
  • Front of machine set up and calibration.
  • Auger motors with RPM feedback monitoring assure consistent flavors and profits by controlling powder dosing.
  • Iced Coffee and other displays available.
  • Top hinged, lift door model available.

  • BRAND Bunn
  • MANUFACTURERS PART NUMBER 36900.0001
  • HEIGHT INCHES 32.8
  • WIDTH INCHES 12.6
  • DEPTH INCHES 24.1
  • AMPS 15
  • WATTS 1800
  • CAPACITY 4.5 gal/hr
  • VOLTAGE 120
  • WEIGHT LBS 90
  • DISPLAY Cappuccino
  • POWER CORD ATTACHED Yes
  • APPROVALS OR CERTIFICATIONS ETL Listed, NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
iMix® Beverage Dispenser w/ 3 Hoppers, Cappuccino, S/S

iMix® Beverage Dispenser w/ 3 Hoppers, Cappuccino, S/S

Item #: WBB375886

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant