Sanford® Uni-ball Gel Impact Metallic Ink Pen, 1.0mm, Metallic Silver Ink
Write a Review
|
Questions & Answers (0)
Product Description
Gel Impact Pen delivers an ultra-smooth ink flow with a bold 1.0mm tip. Contemporary barrel design with rubber grip provides comfort and control in writing. Offers visible ink supply. Acid-free. Rubber Grip/Acid-Free Ink.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.31
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Color | Silver |
| GTIN | 00070530606584 |
| Style | Rollerball Pen |
| Description | Gel Impact Metallic Ink Pen |
| Package Quantity | 1/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN60658 |
| Retractable | No |
| Barrel Color Family | Clear |
| Ink Color Family | Silver |
| Brand | Sanford |