Impact Flex Socket Set, 1/2" Drive, 6 Point, Short, 6 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Impact Flex Socket Set, 1/2" Drive, 6 Point, Short, 6 Piece
6-piece metric short flex impact set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes shallow sockets sized from 13 mm-19 mm. All are 6-point 1/2" drive, thin wall. Laser engraved for quick identification.
6-piece metric short flex impact set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Set includes shallow sockets sized from 13 mm-19 mm. All are 6-point 1/2" drive, thin wall. Laser engraved for quick identification.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | Asstd. |
Product Details
| Type | Short Flex |
| Number of Pieces | 6 |
| Material | Chrome Moly Steel |
| Manufacturers Part Number | KTI-38500 |
| Brand | K-Tool International |