Impact Socket Set, 1/2" Drive, 6 Point, Deep, 9 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Impact Socket Set, 1/2" Drive, 6 Point, Deep, 9 Piece
Nine-piece metric impact socket set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Sockets are thin wall to allow access in tight areas. Set includes deep sockets sized from 22mm-30mm. All are 6-point 1/2" drive. Laser engraved for quick identification.
Nine-piece metric impact socket set is manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments. Sockets are thin wall to allow access in tight areas. Set includes deep sockets sized from 22mm-30mm. All are 6-point 1/2" drive. Laser engraved for quick identification.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | Asstd. |
Product Details
| Type | Deep |
| Number of Pieces | 9 |
| Material | Chrome Moly Steel |
| Manufacturers Part Number | KTI-38201 |
| Brand | K-Tool International |