Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3190794

MPN #: DWMT70775

DeWalt® Impact Wrench, 3/8" Drive, 11000 RPM

Product Description
The DeWALT® 3/8" Drive Impact Wrench features a twin hammer mechanism that delivers 300 ft-lbs. of breakaway torque which helps to break free fasteners that are stuck or stubborn. The tool also features a composite body design with shock resistant housing bumpers and ergonomic rubber handle for maximum comfort

Features:
  • Adjustable power regulator to give users maximum control
  • 11000 RPMs to provide high power fastening


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16
Weight4 lbs
Torque3600 lb-in

Product Details

StylePistol Grip
TypeImpact Wrench
LED LightYes
Description3/8" Drive Impact Wrench
Manufacturers Part NumberDWMT70775
Anvil TypeHog Ring
BrandDeWalt
Speed11000 ft/min

Warranty

Warranty3 yr