Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700135

MPN #: 2135QXPA

Ingersoll Rand Quiet Air Impact Wrench, 1/2" Drive Size, 780 Max Torque

Product Description
The Ingersoll Rand 2135QXPA Series Impactool™ was built on the hardworking and respected foundation laid by the 2135TiMAX. The result is a light, quiet and powerful impact wrench that delivers an incredible level of performance and power at a cost that won't punish your wallet. The 2135QXPA is the finely tuned and finely crafted impact wrench you need to tackle the toughest jobs.

Features:
  • Punish the toughest bolts with 780 ft-lbs. of max reverse torque and 1,100 ft-lbs. of nut-busting torque. All powered by Ingersoll Rand's finely tuned motor and twin-hammer impact mechanism
  • Ingersoll Rand's Quiet Technology reduces the sound of the tool. Sparing your ears without sacrificing a single ounce of power.
  • Backed by a one-year warranty and rigorously tested, every component, mechanism and function of the 2135QXPA has been pushed to the limits to ensure it always performs in the face of the toughest jobs.




PRICE
$349.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque780 lb-in
Drive Size1/2 in

Product Details

CFM5.8 CFM
StylePistol Grip
AnvilStandard
DescriptionQuiet Air Impact Wrench
Package Quantity1
Manufacturers Part Number2135QXPA
BPM1250
Average CFM5.8 CFM
Loosening Torque1100 lb-in
Noise Output90.7 dBA
Free Speed11000 rpm
BrandIngersoll Rand