Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700136

MPN #: 2135QXPA-2

Ingersoll Rand Angle Air Impact Wrench, 1/2" Drive Size, 780 Max Torque

Product Description
The 2135QXPA-2, with a 2" extended anvil, is the finely tuned and finely crafted impact wrench you need to tackle the toughest jobs. The Ingersoll Rand 2135QXPA Series Impactool™ was built on the hardworking and respected foundation laid by the 2135TiMAX. The result is a light, quiet and powerful impact wrench that delivers an incredible level of performance and power at a cost that won't punish your wallet.

Features:
  • 2" Extended Anvil
  • At only 4 pounds, the 2135QXPA is as light as it is powerful so your hand tires less, letting you get more work done.
  • Ingersoll Rand's Quiet Technology reduces the sound of the tool. Sparing your ears without sacrificing a single ounce of power.
  • Backed by a one-year warranty and rigorously tested, every component, mechanism and function of the 2135QXPA has been pushed to the limits to ensure it always performs in the face of the toughest jobs.


PRICE
$389.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Weight4 lbs
Min Hose Size3/8 in
Air Inlet1/4 in
Max Torque780 lb-in
Drive Size1/2 in

Product Details

CFM5.8 CFM
StylePistol Grip
Anvil2" Extended
DescriptionAngle Air Impact Wrench
Package Quantity1
Manufacturers Part Number2135QXPA-2
BPM1250
Average CFM5.8 CFM
Loosening Torque1100 lb-in
Noise Output90.7 dBA
Free Speed11000 rpm
BrandIngersoll Rand