Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Swing

Model # :WBB3133360

MPN #: 908 4702 010

Nilfisk Advance Terra® 28B Sweeper, 28-5/16" Cleaning Width

Product Description
Superior Productivity for Hard and Soft Floors The Terra® 28B walk-behind floor sweeper leaves wide-area vacuums in the dust. With its 28" sweep path and specially designed main broom, you can clean up to 20,000 sq. ft. of carpet per hour (versus 8,000 sq. ft. per hour for a 28" vacuum). Benefits of Terra 28B Walk-Behind Sweepers The Terra 28B delivers superior efficiency and performance. Featuring All Surface, All Purpose sweeping technology, you can clean from one floor type to another without changing the broom. In most situations you won't even have to adjust the broom height. With low sound levels and easy maneuverability, this is an ideal sweeping and vacuuming solution.

Features:
  • Pick up everything from dirt and sand to paper and plastic bottles with the specially designed main broom
  • Simplify operation and minimize user training thanks to the easy-to-use One-Touch™ operation, streamlined design and superior maneuverability
  • Clean during the day, and meet green-cleaning noise standards, thanks to low 59 dB A sound levels (meets LEED-EB and GS-42 standards)
  • Improve indoor air quality with bagless design, durable polyester panel filter and the most aggressive filter shaker in its class
  • Eliminate the need for edge cleaning with the integrated side broom
  • Ensure easy maintenance with tools free broom and hopper removal


PRICE
$6,265.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Cleaning Width28-5/16 in

Product Details

Battery Type12 V 87 Ah
Assembly RequiredNo
RPM100 rpm
TypeWalk-Behind
Horsepower0.07 HP
Vacuum Motor.07 HP
ColorGray
Cleaning Capacity31,200 ft²/hr
Wattage50 W
Voltage12 V
Manufacturers Part Number908 4702 010
Batteries12 V 87 Ah
Decibels59
Number of Brushes2
Hopper Capacity15.85 gal
Brush Motor RPM100 rpm
BrandAdvance Swing
Speed2.5 mph

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsETL, CSA, CE