Transfer Punches & Screws
Availability
Size
Type
Price
Related Products
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote. Features: Compatible with standard Pedestal Die Table Made of durable tool steel for long life Note: Punch diameter must meet or exceed the thickness of your material Produces round holes
Features: Soft grip handle provides a powerful grip, is more comfortable in cold work environments and reduces strike vibration Semispherical striking area controls mushrooming to help reduce chipping and splitting Cutting edges on chisels are hand ground to consistently produce a quality edge Black oxide coated Manufactured from special alloy steel that is differentially heat treated to increase durability
Traditional style punch and die set is an economical way to make washers, shims, and gaskets. Nine punch sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4". Clear plastic top plate is marked with accurate center lines. Cuts steel, brass, copper, aluminum, rubber, and plastic up to 0.025" thick. Cuts stainless steel and blue tempered shim up to 0.010" thick. Punch and Die set is packaged in a durable plastic case. The base and punches are made of a hardened and ground A-2 tool steel. Mark center lines, align with center lines and hit with hammer.
Features: Heavy-duty construction for strength and durability Includes Pin Punches, Solid Punches, Long Taper Punches, Prick Punches, Center Punches
Self-centering punch and die set makes perfect, custom washers, shims, and gaskets in seconds. Nine punch sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, and 3/4". Eight I.D. pilot sizes: 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, and 5/8". Cuts steel, brass, copper, aluminum, rubber, and plastic effortlessly up to 0.025" thick. Cuts stainless steel and blue tempered shim up to 0.010" thick. Precision Brand® TruPunch® punch & die set makes perfect, custom washers, shims, and gaskets in seconds by using its exclusive, patented punch, pilot, and pin system. No guess work is needed to center ...