Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Edwards

Model # :WBB3169561

MPN #: ED9-PDOS1-1/16

Edwards® Oversize Round Punch & Die Set, 1-1/16"

Product Description
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote.

Features:
  • Made of durable tool steel for long life
  • Note: Punch diameter must meet or exceed the thickness of your material
  • Produces round holes
  • Requires Oversized Punch Assembly


PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3
Dimensions4 x 4 x 6 in

Product Details

Country of OriginMade in USA
Package Quantity1
Description1-1/16" Oversize Round Punch & Die Set
Manufacturers Part NumberED9-PDOS1-1/16
BrandEdwards