Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB807919

MPN #: 7300103

Import 3/64" HSS Aircraft Extension Drill 12" Long

Product Description
High Speed Steel Aircraft Extension Drill

Applications:
  • For general purpose deep drilling in normal steels, cast iron, and a variety of other ferrous and non-ferrous metals and alloys
  • Available in 6" and 12" lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
Technical Data:
  • Normal spiral - helical flutes
  • Cylindrically ground from solid
  • Manufactured from high speed steel
  • Black Oxide finish
PRICE
$7.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Fractional Diameter3/64"
Flute Length3/4 in
Decimal Equivalent0.04686"

Product Details

Drill Point Angle135 Degrees
Direction of RotationRight Hand
Drill StyleAircraft Extension
Country of OriginImport
FinishBlack Oxide
MaterialHSS
Shank StyleStraight
Manufacturers Part Number7300103
Flute TypeStandard