Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB894386

MPN #: 7800002

Import 52 Pc Step Block & Clamp Set W/Fitted Rack 3/8"-16 for 1/2" Slot

Product Description
Import Step Block & Clamp Set

This 52-piece set is fitting in a steel rack suitable for hanging.

Set Contains:
  • 24 Studs (4 each: 3", 4", 5", 6", 7", 8")
  • 4 Coupling nuts
  • 6 Flange nuts (4 in wooden set)
  • 6 T-Slot nuts
  • 6 Step clamps
  • 6 Pair Step blocks (1" wide)
PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Slot Width1/2 in
Stud Size3/8"-16

Product Details

TypeStep Block & Clamp Set
Number of Pieces52