- Drop Forged Steel
- Ideal for holding down all types of work on every type of machine
- Proper strength and stiffness to handle all types of clamping jobs
Model # :WBB894440
MPN #: 6730006
Imported "U" Clamp 6" OAL
Write a Review
|
Questions & Answers (0)
Product Description
"U" Clamps
PRICE
$12.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Slot Width | 11/16 in |
| Thickness | 7/8" |
Product Details
| Type | "U" Clamp |