Transfer Punches & Screws
Availability
Type
Size
Price
Related Products
Greenlee® 7235BB Slugbuster® Punch & Die Set,1/2 To 1-1/4 Features: Assortment of commonly used Slug-Buster knockout punches, packaged to meet the contractor's needs High-impact, rugged plastic carrying case
Edwards® Punch & Die Sets for our Ironworkers are sturdy and accurate. We offer Round, Square, Oblong, Hex and Metric sizes. Custom shapes and sizes are available as a special quote. Features: Made of durable tool steel for long life Note: Punch diameter must meet or exceed the thickness of your material Produces round holes Requires Oversized Punch Assembly
The 12 Piece Metric Round Punch & Die Set with Storage Case provides the 12 most popular Round Metric punch & die sets in one convenient kit. Includes 12 Metric round punch & die sets selected to accommodate the most commonly used bolts. Contains Punches & Dies to produce the following size Round holes: 6mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 21mm, 22mm, 24mm,& 26mm. Made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Keep organized with our convenient storage case. Note: Punch diameter must meet or exceed the thickness of your material.
For use with Sunex Tools shop press models: 5712BT 5712 5720 5720AH 5730 5740 5740AH 5740EP 5750 5750AH 5750EP
Features: 1-11/32" diameter holes in 16 & 18 gauge steel structural studs