Angle Plates & V Blocks
Availability
Size
Brand
Style
Depth
Height
Price
Related Products
Wilton's line of 3 Axis Machine Vises are perfect for applications that require machining on an angle. These high precision vises are constructed of close grained, high tensile alloy castings. All boast 90 degree vertical and 180 degree horizontal indexing, 360 degree swivel base, and 90 degree tilting range, all backed by Wilton's lifetime warranty. Features: Perfect vise for 3-axis jobs in milling, driling, grinding, shaping and jig boring Vise bodies are constructed of close grained, high tensile, seasoned alloy castings Ergonomically designed all steel handles with spring loaded ball ...
Wilton's line of 3 Axis Machine Vises are perfect for applications that require machining on an angle. These high precision vises are constructed of close grained, high tensile alloy castings. All boast 90 degree vertical and 180 degree horizontal indexing, 360 degree swivel base, and 90 degree tilting range, all backed by Wilton's lifetime warranty. Features: Perfect vise for 3-axis jobs in milling, driling, grinding, shaping and jig boring Vise bodies are constructed of close grained, high tensile, seasoned alloy castings Ergonomically designed all steel handles with spring loaded ball ...
American Forge & Foundry Bench Grinder Stand, 32"H - 31501 This 12" x 10" extra large bench grinder stand with a steel table top reduces vibration and breakage compared to typical cast tops. The stand comes with predrilled slots allowing for mounting most bench grinders 5"-10" and heavy duty cast iron base predrilled for securing. Features include a 32" table height and extra large 12" x 10" steel table top.
This heavy-duty, free-standing unit is ideal when turning large pieces, such as bowls, off the outboard end of the lathe. A curved casting accepts various tool supports with 1" pin diameter, and is adjustable for height and positioning. Features: Heavy-duty design for large turning projects Curved casting accepts toolrests with 1 diameter pins Copious height adjustment to work with any full-size lathe
Due to its high holding force and watertight top plate, the MPI double ceramic round chuck is an indispensable tool during workpiece turning and circular grinding. The relatively small pole pitch and a low magnetic field make it suitable for thinner workpieces from 0.3" or from 0.5" depending on the chuck diameter or pole pitch. The top plate is magnetic with each pole individually magnetized by powerful ceramic permanent magnets, so electrical controls and collector rings are not required. Frequent magnet polarity changes result in low magnet field to prevent magnetization of tool bits. ...