Permanent, ceramic magnets for superior holding power, never lose their strength
Model # :WBB867886
MPN #: 1840010
Import Permanent Round Magnetic Chuck 10" Diameter Fine Pole
Write a Review
|
Questions & Answers (0)
Product Description
Round Permanent Magnetic Chucks
Permanent, ceramic magnets for superior holding power, never lose their strengthBack surface of the aluminum chuck body has tapped holes and turned counter bore for convenient mounting on machines All models except 5-1/4" dia. which uses the swing-type on-off method, are watertight Fine Pole models have 1/8" poles and 1/8" separators
Permanent, ceramic magnets for superior holding power, never lose their strength
PRICE
$895.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10" Diameter |
Product Details
| Style | Magnetic Chuck - Permanent Round |
| Type | Fine Pole |