Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB241230

MPN #: WL9-11702

Wilton WL9-11702 TLT/SP-100 4" Jaw Width 1-1/2" Jaw Depth 3-Axis Precision Tilting Vise

Product Description
Wilton's line of 3 Axis Machine Vises are perfect for applications that require machining on an angle. These high precision vises are constructed of close grained, high tensile alloy castings. All boast 90 degree vertical and 180 degree horizontal indexing, 360 degree swivel base, and 90 degree tilting range, all backed by Wilton's lifetime warranty.

Features:

  • Perfect vise for 3-axis jobs in milling, driling, grinding, shaping and jig boring
  • Vise bodies are constructed of close grained, high tensile, seasoned alloy castings
  • Ergonomically designed all steel handles with spring loaded ball attachment
  • Durable polychromatic finish
  • Jaw plates hardened and ground
  • Hardness of jaws 55 ± 3 HRC
  • No jaw tilt
  • All ground surfaces are made to close accuracies
  • 360° swivel base
PROMOTIONAL PRICE
$805.00

was $949.00
Save $144.00 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width4 in
Throat Depth1-1/2 in
Size4 in
Max Opening Capacity4 in
Jaw Depth1-1/2 in

Product Details

Type3-Axis
DescriptionTilting Vise
Type of Base360° Swivel
Manufacturers Part NumberWL9-11702
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified