Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB891865

MPN #: 6690005

Imported Universal Right Angle Irons - Ground Finish 5" x8" x 12"

Product Description
High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the two working surfaces. All ends machined square and parallel within .00025" per 6".

PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth12 in
Height8 in
Weight44 lbs

Product Details

StyleUniversal Right Angle
DescriptionUniversal Right Angle Irons