Palmgren 9611351 Cradle-Style Angle Vise, 4"
Write a Review
|
Questions & Answers (0)
Product Description
Palmgren 9611351 Cradle-Style Angel Vise, 4"
These vises allow quick and easy adjustments on work that frequently requires angle setups. The fastest way to get your work from 0 to 90 degrees
These vises allow quick and easy adjustments on work that frequently requires angle setups. The fastest way to get your work from 0 to 90 degrees
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Height | 5-1/2 in |
| Weight | 18 lbs |
| Jaw Width | 4 in |
| Throat Depth | 1-3/4 in |
| Size | 4 in |
| Jaw Opening | 4 in |
| Vise Height | 4-9/16" |
| Jaw Deflection | .002" @ 2000 lbs. |
Product Details
| Color | Gray |
| Style | Horizontal to 90° |
| Lead Screw Type | Acme |
| Material | Cast Iron |
| Description | Angel Vise |
| Manufacturers Part Number | 9611351 |
| Base Type | Angle base 90° |
| Jaw Type | Grooved |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |