Leisure Craft In-Ground Mount Outdoor Park Grill, Black Enamel
Write a Review
|
Questions & Answers (0)
Product Description
This rugged in-ground charcoal grill is a must-have for parks, campgrounds, and recreational areas. Proudly made in the USA, it offers two square feet of cooking space and comes with a pole for secure in-ground installation. An optional surface mount base is available for concrete applications. The grill features an adjustable cooking height for added convenience and is finished with a durable textured black powder coating to withstand heavy outdoor use. Built tough for long-lasting performance in any environment.
PRICE
$529.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 15 in |
| Height | 37 in |
| Weight | 81 lbs |
| Cooking Surface | 300 in² |
Product Details
| Type | Standard Grill |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | LC120-STD-IG |
| Fuel Type | Charcoal |
| Mounting Style | In Ground |
| Brand | Leisure Craft |