Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WBB2355610

MPN #: DGO1176BDC-D

Dyna-Glo Vertical Offset Charcoal Smoker

Product Description
Charcoal enthusiasts, take heart! With this Dyna-Glo vertical offset smoker, you can now smoke your favorite foods with your favorite wood chips AND your favorite fuel source, charcoal!

Vertical smokers are ideal for capturing maximum smoke flavor, so we've included 6 height-adjustable cooking grates, with a total of 1,176 square inches of cooking space, to accommodate different sizes and types of food.

Since indirect heat is ideal for slow cooking (and infusing smoke flavor), the offset functionality of this smoker is designed to keep direct heat away from the food, which helps to prevent food on the bottom racks from cooking too fast.

The porcelain enameled charcoal chamber is designed to keep briquettes stacked tightly for improved burn efficiency. The removable, steel ash pan is designed to handle large amounts of ash for hours of maintenance free cooking.

Features:
  • Six height-adjustable cooking grates with a total of 1176 square inches of cooking space
  • Each grate holds up to 25 lbs. of food
  • Porcelain enameled charcoal chamber keeps briquettes tightly stacked for maximum burn efficiency
  • Stainless temperature gauge with "Smoke Zone" indicates the ideal temperature for infusing smoke flavor
  • Steel smoke stack with adjustable flue lets you control the cooking temperature with precision
  • Protect your smoker with a custom-fit Dyna-Glo DG1176CSC premium cover (Sold Separately)
  • Assembly dimensions: 35" width, 50.2" height, 21" depth, weight 57 lbs.
  • 1 Year Limited Warranty


PRICE
$355.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth35 in
Height50-1/5 in
Weight57 lbs
Cooking Surface1167 in²

Product Details

TypeStandard Grill
ColorBlack
MaterialSteel
Manufacturers Part NumberDGO1176BDC-D
Fuel TypeWood Chips or Charcoal
Mounting StylePortable
BrandDyna-Glo

Warranty

Warranty1 Year