Flex In Line Circular Saw Bare Tool Only, 6-1/2" Diameter, 24V
Write a Review
|
Questions & Answers (0)
Product Description
First of its kind, this in-line saw design provides total balance and improved visibility with a clear view on both sides of every cut. The Flex 24V 6-½" In-Line Circular Saw rips through 3X in one pass. The built-in LED illuminates The workpiece for superior precision and accuracy. This advanced saw also features The Flex Advantage of unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by The Flex Founders Limited Lifetime Warranty when registered within 30 days of purchase at register myFlex.com through December 31, 2022.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-15/16 |
| Weight | 9 lbs |
| Size | 6-1/2 in |
Product Details
| Style | Cordless |
| Type | Bare Tool |
| Voltage | 24 V |
| Manufacturers Part Number | FX2131A-Z |
| Brand | FLEX |
Warranty
| Warranty | Lifetime Limited |