Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168297

MPN #: FX2331-Z

FLEX Compact Band Saw Bare Tool, 0-590 SFPM, 32-7/8"L Blade, 24V

Product Description
Power through conduit, rod, pipes, and strut with the Flex 24V 2-1/2" Compact Band Saw. This powerful compact band saw is 27 percent more compact and 43 percent lighter than its larger 5-inch deep cut counterpart, making it an ideal lightweight portable band saw for plumbers and electricians needing to cut material in place while up on a ladder. Its powerful brushless motor delivers fast cutting speeds for clean, burr-free cuts and its variable speed trigger provides better control when cutting through different materials. A quick-release tool-free blade cover protects the active cutting area for added safety during use, and an LED light illuminates dark work areas. A rafter hook allows quick and easy storage from ladders, struts, and Flex Stack Pack™ rack rails between cuts. This cordless band saw delivers the Flex Advantage of unmatched battery power, runtime, and fast charging (battery and charger sold separately).

Features:
  • The Flex Advantage: 20% more power with 24V lithium, 25% longer runtime with THERMA-TECH™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Compact And Lightweight: Ideal bandsaw for conquering tight spaces
  • Variable Speed Trigger: Provides multiple speed options at your fingertips
  • Quick-Release Tool-Free Blade Cover: Covers blade and protects active cutting area for added safety during use
  • Rafter Hook: Provides easy storage between cuts
  • Flex 24V Cross-Compatibility: Compatible with all Flex 24V batteries, chargers, and tools (batteries and chargers sold separately)


PRICE
$299.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/8
Width5-1/2 in
Height8-1/8 in
Weight7 lbs
Size32-7/8 in
Blade Length32-7/8 in
Cutting Capacity2-1/2 x 2-1/2 in
Cutting Capacity Width2-1/2 in
Cutting Height2-1/2 in
Max Blade Width1/2 in

Product Details

TypeBandsaw
Blade Speed590 SFPM
StyleCordless (Bare Tool)
Voltage24 V
Description2-1/2" Compact Band Saw Bare Tool
Manufacturers Part NumberFX2331-Z
BrandFLEX

Compliance & Certifications

CertificationsUL Listed