- 1 Scott® Essential Coreless Jumbo Roll Toilet Paper Dispenser/Case; Black; 2 Roll Capacity; 20.1" x 10.9" x 5.9"
- High-capacity design can help minimize runout, waste, and maintenance time.
- Easy-to-load system has no door, no key, and no core to throw away.
- Available in double-roll and single-roll configurations.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
In-Sight Coreless Twin Jumbo Roll Tissue Dispenser 20" x 6" x 11", Smoke/Gray - KIM09608
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides a reliable balance of efficiency, performance, and value in state-of-the-art solutions. If you're responsible for a high-traffic restroom, you need a high capacity bathroom tissue dispenser. Scott® Coreless Jumbo Roll Toilet Paper Dispensers offer high capacity, easy maintenance systems that can help lower maintenance costs. Available in double-roll and single-roll configurations, these dispensers are designed to dispense 9.38" diameter x 3.8" wide coreless tissue rolls. Since the dispenser is suited to a jumbo roll with no core, it helps keep your washroom environmentally conscious. The easy-to-load system has no door, no key, and no core to throw away. Look for compatible coreless jumbo roll toilet paper from Kleenex® and Scott® Brands. After all, you have better things to do than worry about refilling toilet paper! This dispenser is backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
PRICE
$58.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 6 in |
| Height | 11 in |
Product Details
| Color | Black |
| For Use With | B2081487; B2686374 |
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 9-3/8" Rolls |
| Material | Plastic |
| Package Quantity | 1 |
| Description | K-C Professional Coreless Twin Jumbo Roll Dispenser |
| Manufacturers Part Number | KCC 09608 |
| Brand | Kimberly-Clark |