GENIE® 83041348 Gray Non-Slip Mat for Low Speed, Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041348 Gray Non-Slip Mat for Low Speed, Pack of 1
Grey silicone mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker for low speed. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars when stirring at low speeds. Can only be used with SI-16xx or SI-17xx.
Grey silicone mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker for low speed. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars when stirring at low speeds. Can only be used with SI-16xx or SI-17xx.
PRICE
$66.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 17 in |
Product Details
| Material | Silicone |
| Package Quantity | 1 |
| Description | Gray Non-Slip Mat for Low Speed |
| Manufacturers Part Number | SI-1618 |
| Brand | Genie |