Unger® Excella Wet/Dry Reusable Mopping Pad, 20"L x 6"W, Gray with Color-Coding Tabs
Write a Review
|
Questions & Answers (0)
Product Description
A superior ergonomic design makes the Excella Floor Care System one of the safest, most efficient flat-mopping options on the market. Durable, 100% microfiber pads feature a looped-pile design to clean deeper and glide more easily across all hard flooring types. Four tear-off color-coding tabs allow you to mark a mop pad for a specific application or location, so that you can more easily prevent cross-contamination. Launderable pad features a lifespan of up to 300 cycles.
PRICE
$24.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 6 in |
| Weight | 0.3 lbs |
Product Details
| Type | Mop Head Pad |
| Material | Microfiber |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | EF40M |
| For Use With | Unger® Excella Hook & Loop Pad Holders |
| Brand | Unger |