Ten-ply, Hygrade white cotton, cut-end design enhances durability while minimizing snags. Quick-drying, absorbent, slot pocket style with synthetic backing. Used for attaching a mop and dusting floors. Works with spray or liquid dust mop treatment and other solutions used to dust floors and add shine. Great for general purpose cleaning and wiping floor surfaces of various materials. Mop and dust mop frame are sold separately.
Boardwalk® Industrial Dust Mop Head, Hygrade Cotton, 60" x 5", White
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 5 in |
| Depth | 5 in |
Product Details
| Type | Cut-End |
| Material | Cotton |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | UNS 1360 |
| Brand | Unisan |