Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Spring Plungers

38 Results

Availability

Special Price

Type

View All Type

Brand

View All Length
38 Results
Compare
1
1
$7.40
Available on or around 05/17/2024

Thread Size

5/8-11 in

Pin Length

0.44 in

Pin Diameter

0.38 in

Material

Zinc Plated Steel

Compare
1
1
$4.23
Ships in 3 Business Days

Thread Size

M5 x 0.8 in

Material

Steel

Length

0.55 in

Compare
1
1
$10.75
Ships in 3 Business Days

Pin Length

0.24 in

Pin Diameter

0.24 in

Material

Zinc Die-Cast

Compare
1
1
$3.44
Ships in 3 Business Days

Thread Size

M5 x 0.8 in

Material

Steel

Length

0.55 in

Compare
SALE
1
1
$4.85was $6.70
Save $1.85 (28%)
Ships within 1 Business Day

Thread Size

3/8-16 in

Pin Length

.28 in

Pin Diameter

.25 in

Compare
1
1
$9.60
Ships within 1 Business Day

Thread Size

1/2-13 in

Pin Length

.38 in

Pin Diameter

.31 in