Indexing Plunger - Non Lock-Out Type Stainless Steel 1/2-13 Thread
Write a Review
|
Questions & Answers (0)
Product Description
A range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. Maximum heat resistance of nylon plastic hand knob: 110°C (230°F).
PRICE
$11.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pin Length | 0.24 in |
| Pin Diameter | 0.24 in |
| Thread Size | 1/2-13 in |
| Thread Length | 0.79 in |
Product Details
| Type | Non Lock-Out |
| Start-End Pressure | 1.12 lbs |
| Final End Pressure | 4.72 lbs |
| Country of Origin | Import |
| Material | Stainless Steel |
| Description | Indexing Plunger |
| Manufacturers Part Number | 717-6-1/2X13-BK-NI |
| Brand | J.W. Winco |